Shop All Air Guns
Capri Tools
High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle
Mfr # CP21350
Zoro # G100459613
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP21350
- Zoro # G100459613
- UPC # 886352213509
- Country of Origin Taiwan, Province of China
- Category Air Guns
Description
The Capri Tools Windstorm EX High Performance Air Blow Gun delivers powerful air flow at 72 CFM. It gives you efficient coverage over large work areas. The OSHA compliant venturi nozzle delivers exceptional air flow while meeting OSHA's output pressure safety standards, limiting the air pressure to under 30 PSI when the nozzle tip is blocked. Control the air flow by turning the flow control knob conveniently located above the handle. The air blow gun is constructed with durable aluminum body and comes equipped with an ergonomic contour soft grip and heavy-duty trigger. Includes (1) Venturi Turbo nozzle, (1) 4.5 in. Nozzle Extension for a combined 6.5 in. nozzle length for those hard to reach areas and (1) 1/4 in. NPT heat-treated steel quick connector. Designed for 90 PSI compressed air lines. Compatible with Capri Tools accessories for High Performance Air Blow Gun (1/2-18 straight thread).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T10 Tip, 3/8 in. Drive, Torx (SHB14210)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- CAPRI TOOLS Windstorm EX High Performance Air Blow Gun, Master Set (CP21350MT)
- CAPRI TOOLS Air Blow Gun with Rubber Tip (CP21072)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- CAPRI TOOLS 5 Air Blow Gun W Rubber Tip, 2PK (CP21072-2PK)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (LZR650012AA)
- SPEEDAIRE Air Gun, Short Leaver, 72" Extension Size (458J50)
- Capri Tools Air Guns & Accessories