Shop All Wire Strippers & Crimpers
Capri Tools
High Leverage Ratcheting Crimper
Mfr # 20020
Zoro # G300459949
product price: $46.15
/ea
$46.15
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
- Brand Capri Tools
- MFR # 20020
- Zoro # G300459949
- UPC # 886352200202
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Description
The Capri Tools High Leverage Ratcheting Wire Terminal Crimper lets you easily and securely make the perfect crimp every time. Built with true heavy duty high leverage construction, you can spend 50% less effort while getting the secure crimp not achievable from other brands. Smooth ratcheting mechanism holds the wire and connector in place while you work, and it automatically releases when crimping is complete. Release any work in progress with the ratchet release knob. Safely and securely lock the tool with the lock button while the tool is not in use. The extended ergonomic soft grip handle covers more than 80% of the tool, and gives you a secure and comfortable grip. The high leverage crimper crimps 10-22 AWG insulated terminals via three crimping jaws: (Red) 22-18 AWG, (Blue) 16-14 AWG, (Yellow) 12-10 AWG.
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
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- WESTWARD Tool Organizer, Screwdriver, Mag. (5NND8)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- CAPRI TOOLS Professional Portable Wire Stripper (CP20013)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- BETA Heavy Duty Crimping Plier (016080005)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- WESTWARD 7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H885)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- Capri Tools Crimping Tools