Shop All Washer Assortments
Capri Tools
Flat and Split Lock Washer Assortment, Stainless Steel, Galvanized Finish, 350 PCS
Mfr # CP10020
Zoro # G200459681
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat and Split Lock
- Number of Pieces 350
- Material Stainless Steel
- Finish Galvanized
- Includes (50) #6 Flat Washers, (50) #6 Lock Washers, (40) #8 Flat Washers, (40) #8 Lock Washers, (30) #10 Flat Washers, (30) #10 Lock Washers, (25) Flat Washers, (25) Lock Washers, (15) 5/16 in Flat Washers, (15) 5/16 in Lock Washers, (15) 3/8 in Flat Washers, (15) 3/8 in Lock Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP10020
- Zoro # G200459681
- UPC # 886352100205
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Number of Sizes | 12 |
Details
Type | Flat and Split Lock |
Item | Washer Assortment |
Number of Pieces | 350 |
Material | Stainless Steel |
Finish | Galvanized |
Includes | (50) #6 Flat Washers, (50) #6 Lock Washers, (40) #8 Flat Washers, (40) #8 Lock Washers, (30) #10 Flat Washers, (30) #10 Lock Washers, (25) Flat Washers, (25) Lock Washers, (15) 5/16 in Flat Washers, (15) 5/16 in Lock Washers, (15) 3/8 in Flat Washers, (15) 3/8 in Lock Washers |
Description
This Capri tools lock and flat washer assortment set contains 350-piece most commonly used sizes. Each washer is made of stainless steel with galvanized finish for superior rust resistance. Set comes in see-thru organizer case with size and type indicated, includes 50 pieces #6 flat washer, 50 pieces #6 lock washer, 40 pieces #8 flat washer, 40 pieces #8 lock washer, 30 pieces #10 flat washer, 30 pieces #10 lock washer, 25 pieces flat washer, 25 pieces lock washer, 15 pieces 5/16 flat washer, 15 pieces 5/16 lock washer, 15 pieces 3/8 flat washer and 15 pieces 3/8 lock washer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- DEWALT Steel Dropin Flush Embedment Anchor, 5/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (06320-PWR)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ITW BEE LEITZKE Washer Assortment, Steel, Zinc Finish, 232 PCS (WWG-DISP-FW232)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Washer Assortments, 10-9X3/4 SQ, PK5000, Wood, Black Finish (1012DQRW17DB)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- Capri Tools Washer Assortments