Shop All Hand Ratchets
Capri Tools
Fine 90-Tooth Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece
Mfr # CP90S-SET
Zoro # G311590006
Free Shipping & Returns
$103.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP90S-SET
- Zoro # G311590006
- UPC # 886352129282
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The Capri Tools Fine 90-Tooth Ratchet is the go-to ratchet that combines performance and versatility. It features a 90-tooth fine ratcheting gear, needing only 4 degrees of swing arc for each turn. The small swing arc is essential for working in narrow spots but also helps you get the job done faster. With a true single-pawl gear design, the ratchet has an unparalleled ratcheting mechanism that is a joy to use. It also allows us to construct the ratchet with a low profile so you can work in more places that have a small clearance. Long handle provides extended reach and leverage. Anti-dust design seals out dusts and debris to protect the gear and maintain internal lubrication for sustained high performance over time. The ratcheting gears works in both directions with a flush mounted lever that you can switch with just a flip of your thumb. Soft ergonomic contour handle gives you a sure and comfortable grip. Flawless MaxChrome plating, achieved by thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. 3-piece set with 1/4, 3/8, and 1/2 in. drive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- WESTWARD Digging Bar, 72 In, Pencil Point (20C887)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Ratchet, Ergonomic Soft Grip (CP90S38)
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Dr 72-Tooth Flex-Head Low Profile Ratchet Set, 3 pcs (CP12000FX)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Drive 72-Tooth Low Profile Ratchet Set, 3 pcs (12000C)
- CAPRI TOOLS 1/2 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S12L)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- Capri Tools Hand Ratchets