Shop All Sockets
Capri Tools
External Star Socket Set, 13 pcs
Mfr # 30500-13ET
Zoro # G200017003
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 30500-13ET
- Zoro # G200017003
- UPC # 886352305051
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
The Capri Tools external star sockets are made for the most demanding professionals. Each of our sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets. They are durable and withstand more torque. Each item underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. Set includes (13) external star sockets: 1/4 in. drive: E4, E5, E6, E7, E8, 3/8 in. drive: E10, E12, E14, E16, 1/2 in. drive: E18, E20, E22, E24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m26x1.5 Carbon Steel Hex Die (DWTSMH26X1.5)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/32 (53915)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Socket (1-2337)
- CAPRI TOOLS 3/8 in Drive 8 mm 12-Point Metric Shallow Socket (CP16330)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Socket (1-2382)
- CAPRI TOOLS 3/8 in Drive 11/16 in 6-Point SAE Deep Socket (1-2386)
- CAPRI TOOLS 1/4 in Drive 1/4 in 12-Point SAE Shallow Socket (CP16156)
- CAPRI TOOLS 3/8 in Drive 10 mm 6-Point Metric Shallow Socket (1-2334)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5220MH)
- Capri Tools Sockets & Ratchets