Shop All Retaining Ring Assortments
Capri Tools
External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 300 Pieces, 12 Sizes
Mfr # CP10042
Zoro # G000459522
product price: $24.22
/ea
$24.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Carbon Steel
- Number of pieces 300
- Finish Phosphate
- Number of Sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP10042
- Zoro # G000459522
- UPC # 886352100427
- Country of Origin Taiwan, Province of China
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 12 |
Details
Item | Retaining Ring Assortment |
Type | External |
Material | Carbon Steel |
Number of pieces | 300 |
Finish | Phosphate |
Includes | (30) 1/4 in; (20) 5/16 in; (50) 3/8 in; (50) 7/16 in; (20) 1/2 in; (20) 9/16 in; (30) 5/8 in; (35) 3/4 in; (10) 13/16 in; (20) 7/8 in; (10) 1 in; and (5) 1 1/4 in |
Number of Pieces | 300 |
Description
Protect your vehicles, motorcycles, tools and equipment by using parts worthy of your investment. Our professional external snap rings are made for all occasions when quality matters. Ultra-strength high carbon steel construction gives our snap rings high tensile strength. It is what makes them flexible, strong and durable. Premium phosphate coating offers superior protection and corrosion resistance compared to black oxide coating used in regular snap rings. They are precisely machined and accurately sized to fit your application perfectly. The assortment includes (30) 1/4 in., (20) 5/16 in., (50) 3/8 in., (50) 7/16 in., (20) 1/2 in., (20) 9/16 in., (30) 5/8 in., (35) 3/4 in., (10) 13/16 in., (20) 7/8 in., (10) 1 in., and (5) 1-1/4 in. The assortment comes in a case designed to keep different sized rings in their place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07578)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0306-EA-250)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01100.080.0001)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600500-100P)
- ASTRO PNEUMATIC O-RING AND RETAINING RING SET (AO10-10)
- A & I PRODUCTS External Retaining Ring Assortment, 300 Pieces, 12 Sizes (A-B1SB7)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 25 Sizes (RCI37300STPA)
- G.L. HUYETT External Retaining Ring Assortment, Stainless Steel, Plain Finish, 138 Pieces (DISP-DSH138SS)
- BIG ROC TOOLS Big Roc Tools ECLIP300 300Pc E-Clip Assortment; 2 x 9 in. (ECLIP300)
- G.L. HUYETT External Retaining Ring Assortment, Carbon Spring Steel, Phosphate Finish, 150 Pieces, 18 Sizes (DISP-DSH150)
- Capri Tools Retaining Ring Assortments