Capri Tools

Digital Torque Screwdriver, Dual Direction, 1.77-35.39 in.-lb.


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Capri Tools Digital Torque Screwdriver is ultra-precise and lets you work on electronics, computer equipment, and delicate instruments with ease and confidence. The digital torque screwdriver is exceptionally accurate in both directions at +/- 2% CW and +/- 3% CCW, certified in accordance with ASME B107.300-2010 and ISO 6789.2003, and a NIST-traceable calibration certificate is included. Intuitive digital controls with high contrast large LCD panel let you effortlessly fine tune torque settings. 9 memory torque presets provide quick access to most used settings. Features dual torque reading modes, peak mode and track mode, to support versatile applications. The torque screwdriver has a 1/4 in. universal hex autolock bit holder. Comes with 2 screwdriver bits: Phillips PH0 and 5 mm hex. Requires 1 AAA battery (included). Includes a premium custom carry case.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.