Shop All Torque Screwdrivers
Capri Tools
Digital Torque Screwdriver, Dual Direction, 0.44-4.42 in.-lb.
Mfr # 26000-50
Zoro # G700017657
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 26000-50
- Zoro # G700017657
- UPC # 886352260022
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Description
The Capri Tools Digital Torque Screwdriver is ultra-precise and lets you work on electronics, computer equipment, and delicate instruments with ease and confidence. The digital torque screwdriver is exceptionally accurate in both directions at +/- 2% CW and +/- 3% CCW, certified in accordance with ASME B107.300-2010 and ISO 6789.2003, and a NIST-traceable calibration certificate is included. Intuitive digital controls with high contrast large LCD panel let you effortlessly fine tune torque settings. 9 memory torque presets provide quick access to most used settings. Features dual torque reading modes, peak mode and track mode, to support versatile applications. The torque screwdriver has a 1/4 in. universal hex autolock bit holder. Comes with 2 screwdriver bits: Phillips PH0 and 5 mm hex. Requires 1 AAA battery (included). Includes a premium custom carry case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042D)
- METALPRO Round Punch/Die Set (MP8000)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- CAPRI TOOLS Torque Screwdriver Set, 10 to 50 in.-lb. (CP21075)
- CAPRI TOOLS Ultra Precision Torque Screwdriver Set, 1.5 to 6 Inch Pound (21075S)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- Capri Tools Torque Screwdrivers