Shop All Combination Wrench Sets
Capri Tools
Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs
Mfr # CP11390MT
Zoro # G807786807
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Polished Chrome
- Number of Pieces 19
- Weight 7.85
- Height 2.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11390MT
- Zoro # G807786807
- UPC # 886352113908
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Height | 2.51 |
Overall Length | 17 |
Width | 11.75 |
Details
SAE or Metric | Metric |
Finish | Polished Chrome |
Number of Pieces | 19 |
Weight | 7.85 |
Material | Chrome Vanadium Steel |
Item | Combination Wrench |
Description
This Capri Tools Combination Wrench Set is made for serious professionals in high torque environment We use the purest premium Chrome Vanadium steel and a complete 10step state of the art heat treatment process to make these combination wrenches The result is a set of combination wrenches that does not break under high torque pressure Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish Constructed longer than standardpattern wrenches, our wrenches give you more leverage and access to hard to reach areas The 12point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt 15degree angle offset give you knuckle clearance and also helps you navigate in tight spots Complete 19piece metric set 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm Comes in our own spillresistant Mechanics Tray for easy organization and storage Tray dimensions 1534 in L x 1138 in W x 114 in H, fits comfortably in most tool chests and cabinets The Capri Tools Combination Wrench Set meets ASME B107100 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Red (ND-B-Red)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88117)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, Metric, 12 pcs (CP11750-12MPK)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set for Regular and Rounded Bolts, 8 to 19 mm, Metric, 12-Piece (CP11750-12MT)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch (CP11495PK)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set Regular Rounded Bolts, 8 19 mm 5/16 3/4", Metric SAE (CP11750-20MSTSB)
- CAPRI TOOLS WaveDrive Pro Stubby Combination Wrench Set, 5/16 3/4", SAE, 8-Piece Heavy Duty Canvas Pouch (CP11750-8SSBPK)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- Capri Tools Combination Wrench Sets