Shop All Pipe & Tubing Cutters
Capri Tools
Close Quarters Mini Tube Cutter, 1/8 - 1-1/8 in
Mfr # CP11270
Zoro # G800459944
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11270
- Zoro # G800459944
- UPC # 886352112703
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Description
The Capri Tools Close Quarters Mini Tubing Cutter lets you easily make clean tubing cuts in restricted areas. It cuts hard and soft copper, aluminum, brass, and plastic tubing in 1/8 to 1/1/8 in. outer diameter. The cutting wheels are secured with detent wheel pin. The detent wheel pin can be disengaged or secured with a simple push, letting you replace cutting wheels quickly and without any tools. The ergonomic turning knob with smooth turns gives you easy command of cutting pressure. The tube cutter has dual rollers with flare grooves for close-to-flare cutting. Comes with a high carbon steel cutting wheel for making clean and precise cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- ANVIL 3/8" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905445)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- ZURN 6 " PVC Drain (FD2380-PVC)
- CAPRI TOOLS Telescopic Tube Cutter, 1/8 - 1-3/8 in (CP11271)
- CAPRI TOOLS 1-5/8 in Ratcheting Pipe Cutter (CP11290)
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- APOLLO BY TMG 1/2 in. Quick Cut Multi-Pipe and Tube Cutter (PLTL82)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- Capri Tools Plumbing Tools