Shop All Brake & Wheel Tools
Capri Tools
Brake Lining Thickness Gauge
Mfr # CP21091
Zoro # G100459637
product price: $13.23
/ea
$13.23
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
- Brand Capri Tools
- MFR # CP21091
- Zoro # G100459637
- UPC # 886352210911
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Description
The Capri Tools Brake Lining Thickness Gauge lets you easily identify the thickness of your brake lining and determine whether the lining needs to be replaced. Simply place the brake lining next to each gauge, and the color coded system quickly tells you whether the brake lining is lightly worn (green), moderately worn (yellow) or needs replacement (red). 8 gauges: 3 green, 3 yellow, and 2 red. The gauges are entirely made of steel - durable and long lasting. Metric/SAE markings are included on all gauges: 3 green (12, 10, 8 mm or 0.4724, 0.3937, 0.3150 in.), 3 yellow (6, 5, 4 mm or 0.2362, 0.1969, 0.1575 in.), and 2 red (3, 2 mm or 0.1181 or 0787 in.).
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
- MAG 1 Motor Oil, 10W-40, 1 Qt. (MAG61650)
- FUSION Straight Battery Terminal, 8 ga., Gray (4008U)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- PHASETECH Square Grille (CI7X-SG)
- CAPRI TOOLS Vacuum Brake Bleeder (CP21029)
- CAPRI TOOLS 8 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M8)
- CAPRI TOOLS Disc Brake Piston Tool (CP21092)
- CAPRI TOOLS 7 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M7)
- CAPRI TOOLS 9 mm Brake Bleeder Wrench, Angled Double Boxed End, Metric (CP11840-M9)
- KEN-TOOL T2X 18" Tire Iron (32102)
- OMEGALIFT Bead Breaker, 16-7/8" L, Black, Steel (22953)
- Capri Tools Brake & Wheel Tools