Shop All Wire Strippers & Crimpers
Capri Tools
Automatic Wire Stripper
Mfr # CP20011
Zoro # G100459934
product price: $13.46
/ea
$13.46
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
- Brand Capri Tools
- MFR # CP20011
- Zoro # G100459934
- UPC # 886352200110
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Description
Easily strips wires from 10-24 AWG. The stripping blades automatically self-adjust to different gauges. Fast compound wire stripping action. Grips and strips with a single squeezing motion. Cuts wires up to 12 AWG with built-in wire cutter. Make wire stripping and cutting an easy feat with this automatic wire stripper/cutter. You can grip and strip with a single squeezing motion. The fast compound wire stripping action combined with a pistol grip design makes this the ideal tool for cutting and stripping wires in tight areas. You can strip wires anywhere from 10-24 AWG, and you can cut wires up to 12 AWG with the built-in wire cutter.
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
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV65)
- CAPRI TOOLS Professional Portable Wire Stripper (CP20013)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- ECLIPSE TOOLS QuikThru Bundle, Tool and Cat5e Connector (902-573)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- KLEIN TOOLS Replacement Blades for Cu / Al Closed-Jaw Cutter (BAT20GD4BAC)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- GREENLEE 3 5/8 in Cable Ripper 6 to 14 AWG (0252-11)
- Capri Tools Crimping Tools