Shop All Open End Wrenches
Capri Tools
Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray
Mfr # CP11900-13ST
Zoro # G807786777
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- SAE or Metric SAE
- Overall Length 16.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11900-13ST
- Zoro # G807786777
- UPC # 886352119023
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 16.4 |
Details
Material | Chrome Vanadium Steel |
Item | Open End Wrench |
SAE or Metric | SAE |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance 13piece metric set with 13 sizes 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78, 1516, 1 in Comes in our own spillresistant Mechanics Tray for easy organization and storage Tray dimensions 1625 in L x 745 in W x 215 in H, fits comfortably in most tool chests and cabinets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- WIHA Insulated Tool Set, 80 pc. (32877)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS 14 mm x 15 mm Super-Thin Open End Wrench (11850-1415)
- CAPRI TOOLS 8mm x 9mm Slim Mini Open End Wrench, Metric (CP11830-0809)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- Capri Tools Open End Wrenches