Shop All Sockets
Capri Tools
Aluminum Socket Rail Set, 14, 38 and 12 Drive, 17 Long, Blue, 3Pcs Rail W 58 Socket Clips
Mfr # CP50200-3PK-17BL
Zoro # G207786797
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.25
- Width 1.04
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP50200-3PK-17BL
- Zoro # G207786797
- UPC # 886352502009
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Length | 17.25 |
Width | 1.04 |
Details
Color | Blue |
Item | Socket Rail |
Description
Keep your sockets neatly organized with these versatile Capri Tools Aluminum Socket Rails Each rail is compatible with all three 14, 38, and 12 in drive socket clip sizes, letting you mix and match any way you like Each socket clip has a spring loaded ball detent which not only holds sockets securely, but also release them easily when you need them The rail is constructed of premium aluminum which is light, durable and corrosion resistant The rail comes with open slots on both ends which makes it easy to hang it on your workstation or mount it on the wall Set includes 3 17 in long blue aluminum rails, 24 14 in drive socket clips, 18 38 in drive socket clips, and 16 12 in drive socket clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- SUPERIOR PARTS Aftermarket Cylinder for Hitachi NR83A5 / A5(S) / AA5 / NV83A5 Framing Nailers (SP 889-086)
- EZRED WRENCH SET 5 PC LOCKING FLEX HEAD XTR LG (EZWR5ML)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- CAPRI TOOLS 3/8 in Drive E14 External Star Socket (3-0212)
- CAPRI TOOLS 3/8 in Drive 7/16 in 12-Point SAE Shallow Socket (CP16351)
- CAPRI TOOLS 1/4" Drive, 4.5 mm Metric Socket (CP16153)
- CAPRI TOOLS 1/4 in Drive 1/2 in 12-Point SAE Deep Socket (CP16186)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YU27)
- Capri Tools Sockets & Ratchets