Capri Tools

Advanced Series Metric Hex Bit Socket Set, 13 pcs


product price: $24.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Capri Tools ADVANCED SERIES sockets and bit sockets are made for the most demanding professionals. Crafted from custom forged premium steel, they undergo proprietary heat treatment and are precisely machined to perform in the toughest situations. The bits are forged with premium S2 steel. These S2 steel bits are exceptionally strong and durable; they withstand high torque and do not twist, protecting both the bit and the fastener. The largest 1/2 in. drive hex bit (14 mm) is forged with custom Chrome Vanadium steel, giving the large bit balanced tensile strength for optimal performance. Our proprietary advanced heat treatment process further enhances the properties of the S2 and Chrome Vanadium steel alloy to achieve the optimal balance of strength and performance. Every hex bit is made true-to-size for the entire length, letting you use the full length of the bit. All bits have chamfered end to ensure a smooth fit onto fasteners. The sockets are made from premium Chrome Vanadium steel, plated with our SmartKrome protective plating for enhanced durability and corrosion resistance. Organized in an impact-resistant tool case, the set includes 13 most frequently used metric hex bit sockets: 1/4 in. drive: 2, 2.5, 3, 4, 5, 5.5, 6; 3/8 in. drive: 7, 8, 9, 10; 1/2 in. drive: 12, 14 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.