Shop All Impact Sockets
Capri Tools
9 mm Stubby Impact Socket, , 3/8 in. Drive, 6 Point, Metric
Mfr # CP53429
Zoro # G801967271
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP53429
- Zoro # G801967271
- UPC # 886352534291
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
These stubby impact sockets are 20% shorter than shallow length sockets, making them perfect for working in tight spots. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single stubby length, 3/8 in. drive, 9 mm size impact socket. The Capri Tools 3/8 in. Drive Stubby Impact Socket is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- CAPRI TOOLS 3/8 in Drive 1 in 6-Point SAE Shallow Impact Socket (5-3061)
- CAPRI TOOLS 3/8 in. Drive 21 mm Semi-Deep Impact Socket (CP53121)
- CAPRI TOOLS 3/8 in. Drive 14 mm Semi-Deep Impact Socket (CP53114)
- CAPRI TOOLS 3/8 in Drive 24 mm 6-Point Deep Impact Socket (5-3224)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1124U)
- Capri Tools Sockets & Ratchets