Shop All Bench Vises
Capri Tools
8 Reversible Bench Vise, 8 Jaw Width, 83 And 122 Jaw Opening
Mfr # CP10550-8
Zoro # G307712962
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 10.5
- Length 24
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP10550-8
- Zoro # G307712962
- UPC # 886352105514
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Height | 10.5 |
Length | 24 |
Width | 8 |
Details
Material | Cast Iron |
Item | Bench Vise |
Description
The Capri Tools Reversible Bench Vise with expandable jaw opening lets you confidently work on pieces both large and small It features dual jaw configurations standard configuration has 0 to 83 in jaw opening, and the reverse configuration extends the jaw opening to up to 122 in The bench vise is constructed of heavyduty ductile iron with 60,000 psi tensile strength, and exerts 10,000 lbs of clamping force It has a swivel base that rotates 360Deg and is equipped with dual lockdown levers which secure the swivel base and provide stability at any angle It includes serrated steel flat jaws and pipe jaws which are durable and grip securely Flat jaws have 8 in jaw width 0 to 83 in jaw opening in standard configuration and up to 122 in jaw opening in reverse configuration Pipe jaws have 027 to 414 in diameter capacity Jaws are replaceable The bench vise has 4 in throat depth There are two convenient anvil surfaces, letting you tap and hammer part and materials on the fly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-0167)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- GEDORE Separator And Puller Set (1.41/0)
- MILWAUKEE TOOL Nut Driver Set, PP Handle, 7 pcs (48-22-2448)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- JPW INDUSTRIES 6 General Purpose Bench Vise (11106)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- YOST VISES Yost 465 6-1/2" Apprentice Series Utility Bench Vise (10465)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- Capri Tools Vises & Presses