Shop All Brake & Wheel Tools
Capri Tools
8 mm Brake Bleeder Wrench, Angled Double Box End, Metric
Mfr # CP11840-M8
Zoro # G211590052
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 8 mm
- Features Metric
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11840-M8
- Zoro # G211590052
- UPC # 886352118460
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Size | 8 mm |
Details
Material | Chrome Vanadium Steel |
Features | Metric |
Finish | Polished Chrome |
Description
The Capri Tools Brake Bleeder Wrench with angled double box end features dual offset for easy valve access. One box end has 45-degree offset and the other has 75-degree offset. 6-Point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. It is constructed of strong and durable premium Chrome Vanadium steel and finished with our own MaxChrome protective plating for enhanced durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hardware Fastener, 3/8-16, PK10 (84-9445)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/card (BLF-55C)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK (69243)
- SAMLEX AMERICA 1000W Pure Sine Wave Inverter - 24V (PST-1000-24)
- CAPRI TOOLS Disc Brake Piston Tool (CP21092)
- CAPRI TOOLS 7 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M7)
- CAPRI TOOLS 9 mm Brake Bleeder Wrench, Angled Double Boxed End, Metric (CP11840-M9)
- CAPRI TOOLS Vacuum Brake Bleeder (CP21029)
- HALTEC Standard Bore Core Tool (TL-620-1)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- FRED V FOWLER CO Anyform & Rotor Combo Kit (72-520-700)
- Capri Tools Service & Shop Tools