Shop All Box End Wrenches
Capri Tools
75-Degree Deep Offset Double Box End Wrench Set, Metric, 10-Piece
Mfr # CP11950-10MPK
Zoro # G200459674
Free Shipping & Returns
$137.99
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
- Brand Capri Tools
- MFR # CP11950-10MPK
- Zoro # G200459674
- UPC # 886352119504
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
The Capri Tools 75-Degree Deep Offset Double Box End Wrench Set is perfect for tacking hard-to-reach fasteners, and whenever you need the extra clearance and leverage provided by the deep offset. The deep offset lets you work on bolts that are inaccessible with regular wrenches and ratchets. These wrenches are also particularly useful in confined spaces where you can take advantage of the additional clearance and leverage afforded by the deep offset. The 12-point box end lets you access fasteners at more angles and gives you a tighter swing. The WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance. These wrenches are constructed with premium Chrome Vanadium steel. Each wrench has a large stamped sizing which won't fade over time. Set completes with a heavy-duty water-resistant canvas pouch. 10-piece set with 20 sizes: 6 x 7 mm, 8 x 10 mm, 9 x 11 mm, 12 x 14 mm, 13 x 15 mm, 16 x 18 mm, 17 x 19 mm, 20 x 22 mm, 21 x 23 mm, 22 x 24 mm.
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
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- WELLER Crescent 1 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS64N)
- WARWOOD TOOL 12 lb Stone Sledge, 36 Hickory Handle (13141)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 1/4 1", SAE, 7-Piece Heavy Duty Canvas Pouch (CP11950-7SPK)
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric 8-24 mm, 6 pcs (CP11800-6MPK-JP)
- CAPRI TOOLS 8 mm x 10 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-0810)
- CAPRI TOOLS 17 mm x 19 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1719)
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-27)
- Capri Tools Box End Wrenches