Capri Tools

75-Degree Deep Offset Double Box End Wrench Set, 1/4 to 1 in., SAE, 7-Piece with The Mechanic's Tray


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for tackling hard-to-reach fasteners, and whenever you need the extra clearance and leverage provided by the deep offset. Deep 75-degree offset lets you work on bolts that are inaccessible with regular wrenches. The deep offset also gives you more clearance and leverage, perfect for confined spaces. 12-point box end gives you more angles and tighter swing. Our WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. Premium Chrome Vanadium construction. Large stamped sizing won't fade over time. 7-piece set with 14 sizes: 1/4 x 5/16 in., 3/8 x 7/16 in., 1/2 x 9/16 in., 9/16 x 5/8 in., 11/16 x 3/4 in., 13/16 x 7/8 in., 15/16 x 1 in. Set completes with our own spill-resistant Mechanic's Tray for easy organization and storage. Tray dimensions: 15-3/4 in. (L) x 7-5/8 in. (W) x 1-1/4 in. (H), fits comfortably in most tool chests and cabinets. The Capri Tools 75-Degree Deep Offset Double Box End Wrench Set is perfect for tacking hard-to-reach fasteners, and whenever you need the extra clearance and leverage provided by the deep offset. The deep offset lets you work on bolts that are inaccessible with regular wrenches and ratchets. These wrenches are also particularly useful in confined spaces where you can take advantage of the additional clearance and leverage afforded by the deep offset. The 12-point box end lets you access fasteners at more angles and gives you a tighter swing. The WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance. These wrenches are constructed with premium Chrome Vanadium steel. Each wrench has a large stamped sizing which won't fade over time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.