Shop All Combination Wrenches
Capri Tools
7/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts
Mfr # CP11750-S716SB
Zoro # G401967152
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11750-S716SB
- Zoro # G401967152
- UPC # 886352117883
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
Your new go-to wrench for tackling bolts in virtually any condition, the WaveDrive Pro Combination Wrench features a specialized geometry that gives you a powerful grip on bolts, and even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro, on both open end (3-point) and box end (6-point), gives you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of bolts. Stubby length handle lets you access hard-to-reach areas where clearance is limited. 15-degree offset box end for knuckle clearance and working in tight spots. Premium Chrome Vanadium steel construction with MaxChrome plating, impeccably polished and finished with careful application of chrome protective plating, ensures durability and corrosion resistance. 7/16 x 7/16 in. WaveDrive Pro Stubby Combination Wrench. The Capri Tools WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. The stubby length handle lets you access hard-to-reach areas where clearance is limited. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (11750)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- WIHA 1/4 in Drive Insulated Socket 10 mm, Hex, Metric (31331)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- CAPRI TOOLS 19 mm 12-Point Combination Wrench (1-1319)
- CAPRI TOOLS 3/4 in 12-Point Combination Wrench (1-1409)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- CAPRI TOOLS 14 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M14SB)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- Capri Tools Wrenches