Capri Tools

6-Point Reversible Ratcheting Combination Wrench Set, Metric, 12 pcs


product price: $230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience complete confidence tackling tough fasteners with our 72-tooth 6-point reversible ratcheting combination wrenches. Reversible single-pawl 72-tooth ratcheting gear provides just 5 degrees of swing arc; switch between directions with a simple thumb switch. The 6-point box end with our WaveDrive Plus design provide a sure grip onto fasteners and high turning torque while preventing rounding and damaging the bolt. WaveDrive Plus grips fasteners even when they are up to 90% rounded. 15-degree offset box end gives you knuckle clearance and ease in working in tight spots. The open end is tipped at a 15-degree angle; useful especially in tight spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. We made these wrenches long pattern, 20% longer than standard length, to give you more leverage. The wrenches are coated with our premium SatinKrome finish, our most sophisticated finishing and protective coating process, enhances durability and gives and wrench an unparalleled look and feel. Comes with our own Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 15.7 in. L. x 7.5 in. W x 1.25 in. H (1.5 in. H with wrenches stored). 12-piece set includes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.