Shop All Combination Wrenches
Capri Tools
6 mm 12-Point Combination Wrench
Mfr # 1-1306
Zoro # G900017624
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 1-1306
- Zoro # G900017624
- UPC # 886352113069
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
This Capri Tools Combination Wrench is made for serious professionals in high torque environment. We use the purest premium Chrome Vanadium steel and a complete 10-step state of the art heat treatment process to make these combination wrenches. The result is a set of combination wrenches that does not break under high torque pressure. Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish. The 12-point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree angle offset give you knuckle clearance and also helps you navigate in tight spots. A heavy duty, high quality roll up canvas pouch is included to carry these combination wrenches. Metric size: 6 mm. The Capri Tools Combination Wrench Set meets ASME B107.100 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- CHANNELLOCK 12in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (442X)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- SUNEX WRENCH STBY COMBO 1" (SU993032)
- CAPRI TOOLS 20 mm 12-Point Combination Wrench (1-1320)
- CAPRI TOOLS 1-1/8 in 12-Point Combination Wrench (1-1415)
- CAPRI TOOLS 28 mm Combination Wrench, 12 Point, Metric (CP11328)
- CAPRI TOOLS 15/16 in 12-Point Combination Wrench (1-1412)
- CAPRI TOOLS 32 mm Combination Wrench, 12 Point, Metric (CP11332)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/4" Black (1184B)
- Capri Tools Wrenches