Shop All Bench Vises
Capri Tools
6 in Rotating Base and Head Bench Vise
Mfr # CP10519
Zoro # G500459626
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP10519
- Zoro # G500459626
- UPC # 886352105194
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Description
Contains 6" wide jaws, 5.7" jaw opening, and 4.2" throat depth. Made of heavy-duty ductile iron (60,000 psi) and boasts 6,600 lbs of clamping force. Head rotates 360 degrees and can be locked in w/pull-pin at 12 points, each within 30 degrees. Base rotates 360 degrees and makes it easy to place and lock jaws where needed. Use this bench vise for all kinds of woodwork, pipe work, metalwork, sawing, drilling, and gluing things together! Boasting 6,600 lbs of clamping force, this bench vise is designed for more diverse work with its base and head that rotate 360 degrees for extra customizability. The head can be locked in at 12 set points, each within 30 degrees, and the base is easy to place and lock the jaws wherever needed. The heavy duty ductile iron (60,000 psi) is remarkably strong and can execute mid-level applications flawlessly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 5" Heavy-Duty Angle Grinder (SP-1257)
- BURNDY Type W Crimping Die, (WO)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- CAPRI TOOLS 8 Reversible Bench Vise, 8 Jaw Width, 83 And 122 Jaw Opening (CP10550-8)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (11106)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- WILTON 7" Standard Duty Woodworking Vise with Stationary Base (78A)
- Capri Tools Bench Vises