Shop All Open End Wrenches
Capri Tools
58 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE
Mfr # CP11939
Zoro # G207786766
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 5/8"
- Overall Length 7
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11939
- Zoro # G207786766
- UPC # 886352119399
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 5/8" |
Overall Length | 7 |
Details
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Air Hammer, Drift Set, Extra Long, 3 pcs. (11600)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- CAPRI TOOLS 18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11918)
- CAPRI TOOLS 14 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11933)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- CAPRI TOOLS 1132 x 716 Slim Mini Open End Wrench, SAE (CP11830-1132716)
- CAPRI TOOLS 78 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11943)
- CAPRI TOOLS 14mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11914)
- Capri Tools Open End Wrenches