Shop All Open End Wrenches
Capri Tools
516 x 38 Slim Mini Open End Wrench, SAE
Mfr # CP11830-51638
Zoro # G607786809
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 5/16 in x 3/8 in
- Material Chrome Vanadium Steel
- Overall Length 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11830-51638
- Zoro # G607786809
- UPC # 886352118415
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 5/16 in x 3/8 in |
Overall Length | 3.6 |
Details
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB20X1.5)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 5/8 in Radius (CF907)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-2F)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial LT-4 ES7T20 Extended Log Splitter Tray (LT-4)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- CAPRI TOOLS 14 mm x 15 mm Super-Thin Open End Wrench (11850-1415)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- Capri Tools Wrenches