Shop All Open End Wrenches
Capri Tools
4mm x 5mm Slim Mini Open End Wrench, Metric
Mfr # CP11830-0405
Zoro # G307786758
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 4 mm x 5 mm
- Overall Length 2.8
- SAE or Metric Metric
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11830-0405
- Zoro # G307786758
- UPC # 886352118347
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 4 mm x 5 mm |
Overall Length | 2.8 |
Details
Item | Open End Wrench |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E354)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #11 (C15939)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- CAPRI TOOLS 1116 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11940)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- Capri Tools Open End Wrenches