Shop All Dead Blow Hammers
Capri Tools
48 oz. Dead Blow Bossing Mallet
Mfr # CPBM48
Zoro # G201967253
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CPBM48
- Zoro # G201967253
- UPC # 886352106276
- Country of Origin United States
- Category Dead Blow Hammers
Description
Bossing mallets with dead blow action make it easier and faster to perform metal shaping and fabrication work. Shot-filled dead blow action reduces rebound while providing maximum striking force, saving your arm and wrist from strain while providing the force you need. Non-marring and non-sparking advanced polyurethane casting over welded steel handle and canister. Convex hammer faces designed for metal shaping and auto body work. 48 oz. hammer is perfect for shaping even heavy gauge sheet metal.48 oz. hammer with 2-3/4 in. diameter, 8 in. long head, and 11-1/2 in. long handle. The Capri Tools Dead Blow Bossing Mallet Block Hammer makes metal shaping and fabrication work faster and easier. The shot-filled dead blow action reduces rebound while providing maximum striking force. It provides the force you need while saving your arm and wrist from strain. Non-marring and non-sparking advanced polyurethane is cast over heavy duty welded steel core and canister. Convex hammer faces are designed for metal shaping and auto body work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT110M)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- CAPRI TOOLS 47 oz. Dual Steel Faced Dead Blow Hammer (CPBPF47)
- CAPRI TOOLS 56 oz. Dead Blow Ball Peen Hammer (CPDBHB56)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- CAPRI TOOLS Dead Blow Hammer Set, 16, 32, 48, 60 oz (CP10096-4C)
- CAPRI TOOLS 27 oz. Dead Blow Bossing Mallet (CPBM27)
- CAPRI TOOLS 46 oz. Dead Blow Ball Peen Hammer (CPDBHB46)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- Capri Tools Dead Blow Hammers