Shop All Ratcheting Wrenches
Capri Tools
4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 9/16, 5/8, 11/16, 3/4 in., SAE
Mfr # CP11883
Zoro # G011590054
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Chrome Vanadium Steel
- Features SAE
- Size 9/16, 5/8, 11/16, 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11883
- Zoro # G011590054
- UPC # 886352118835
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 9/16, 5/8, 11/16, 3/4 in. |
Details
Finish | Polished Chrome |
Material | Chrome Vanadium Steel |
Features | SAE |
Description
The Capri Tools 4-in-1 120-Tooth Double Box End Reversible Ratcheting Wrench features 4 sizes in 1 wrench, giving it unparalleled versatility. It uses 120-tooth ultra-fine reversible ratcheting gears with just 3 degrees of swing arc, letting you work effortlessly even in tight spots. Change gear directions with a simple thumb switch. The 6-point box ends feature the WaveDrive Pro design which gives you a sure grip and satisfying turn on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of bolts. The wrench has 0-degree offset which gives you maximum clearance. It is constructed of strong and durable Chrome Vanadium steel and finished with our MaxChrome plating for enhanced durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 8, 10, 12, 13 mm, Metric (CP11880)
- CAPRI TOOLS 100-Tooth 1 in Ratcheting Combination Wrench (CP11614)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- CAPRI TOOLS 100-Tooth 13/16 in Ratcheting Combination Wrench (CP11611)
- CAPRI TOOLS 16 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15016)
- CAPRI TOOLS 11/16 in 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15058)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- Capri Tools Ratcheting Wrenches