Shop All Open End Wrenches
Capri Tools
3/8 in x 7/16 in Super-Thin Open End Wrench
Mfr # 11850-38716
Zoro # G600017467
Sold in multiples of 2 for $16.38
$16.38
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
- Brand Capri Tools
- MFR # 11850-38716
- Zoro # G600017467
- UPC # 886352118637
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 2.6 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless SmartKrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 3/8 in. x 7/16 in. open ends.
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
- STAR ASIA 4-Pc Non-Marring Lug Nut Socket Set (21095)
- BOSCH 3/4 X 6 Daredevil Standard Spade Bit, Hex Shank, (DSB1009B)
- MILWAUKEE TOOL 3 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8643)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- CAPRI TOOLS 12 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11937)
- CAPRI TOOLS 20 mm x 22 mm Super-Thin Open End Wrench (CP11850-2022)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- Capri Tools Open End Wrenches