Shop All Air Impact Wrenches
Capri Tools
3/8 in Stubby Air Impact Wrench, 320 ft.-lb.
Mfr # CP35100
Zoro # G400459580
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP35100
- Zoro # G400459580
- UPC # 886352351003
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Stubby Series Impact Wrench is the ultimate compact impact wrench; compact, quiet, low vibration, and powerful. It's 4.8 in. long compact body lets you maneuver easily in cramped areas. It is packed with a powerful 320 ft. lbs. of maximum reverse torque and 300 ft. lbs. of forward torque. The composite housing is light and durable. It operates with low vibration at only 4.8 m/s2 and helps reduce fatigue over long periods of use. One hand operation with forward/reverse toggle and power setting thumb dial. 6 settings total (3 forward and 3 reverse) gives you maximum control. It operates quietly at 87.9 dBA with low air consumption at only 4.2 CFM at 90 PSI. Weights only 2.86 lbs. Comes with 1/4 in. NPT air inlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- WIHA Hammer Tip, Yellow, 2in. Tip dia. (80210)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48510)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- ASTRO PNEUMATIC Air Saber Saw, w/ 5 pcs. Blade Set (930)
- Capri Tools Air Impact Wrenches