Shop All Interchangeable Head Torque Wrenches
Capri Tools
3/8 in Drive Torque Wrench, 15-80 ft.-lb.
Mfr # CP31000
Zoro # G200017591
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP31000
- Zoro # G200017591
- UPC # 886352310000
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
Keep your small vehicles, bikes, and appliances strong and secure like a pro with this powerful professional torque wrench. This rugged 3/8-in drive torque wrench from Capri Tools features a high-contrast dual range torque scale of 15-80 ft-lbs. It comes with a traceable certificate of calibration, which verifies its accuracy as having a threshold of +/- 4%. Pulse-stop technology lets you feel and hear when desired torque setting is reached. It is adjustable in .5 foot pound increments for excellent accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Triangle, 4, 3 (TNMM433PXCA025P)
- DIABLO 1" #2 Phillips Reduced for Drywall Screws Drive Bits (25-Pack) (DPH2R1P25)
- WESTWARD 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL78)
- GEARWRENCH #2 x 4" Phillips? Dual Material Screwdriver (80007H)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- Capri Tools Torque Wrenches