Capri Tools

3/8 in Drive SAE/Metric Master Socket Set with Accessories, 52 pcs


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Capri Tools
  • MFR # 1-2320
  • Zoro # G400016943
  • UPC #
    886352123204
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Description

The Capri Tools 3/8 in. Drive Master Socket Set is a complete collection of most frequently used sockets and accessories. Organized by size in a specially made impact-resistant tool case, the sockets and accessories stay where they are as you carry them around. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each item underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. This master set includes: (25) 3/8 in. drive standard sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 in.; (18) 3/8 in. drive deep socket: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8 in.; (2) 3/8 in. drive spark plug sockets; (1) 3/8 in. drive quick release ratchet; (3) 3/8 in. drive extension bars: 3, 6, and 10 in.; (1) 1/2 to 3/8 in. drive t-bar adapter; (1) 3/8 in. drive universal joint; (1) 3/8 to 1/4 in. drive reducer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.