Capri Tools

3/8 in Drive Master Impact Socket Set, SAE/Metric, 48 pcs


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Capri Tools 3/8 in. Drive Master Impact Socket Set is a complete collection of most frequently used sockets and accessories. Organized by size in a specially made impact-resistant tool case, the impact sockets and accessories stay where they are as you carry them around. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. This master set includes: (20) 3/8 in. drive standard impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.; (20) 3/8 in. drive deep impact socket: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.; (3) 3/8 in. drive impact extension bars: 3, 6, 10 in.; (1) 1/4 to 3/8 in. drive impact adapter; (1) 3/8 to 1/4 in. drive impact reducer; (1) 3/8 to 1/2 in. drive impact adapter; (1) 1/2 to 3/8 in. drive impact reducer; (1) 3/8 in. drive impact universal joint.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.