Shop All Socket Sets
Capri Tools
3/8 in. Drive Master 6-Point Chrome Socket Set, 5/16 to 1 in., with Extension and Ratchet, 29-Piece
Mfr # CP12320-29S-SET
Zoro # G611590034
product price: $103.29
/ea
Free Shipping & Returns
$103.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Features SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP12320-29S-SET
- Zoro # G611590034
- UPC # 886352123235
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Features | SAE |
Description
This Capri Tools 3/8 in. Drive Master 6-Point SAE Chrome Socket Set with Ratchet and Extensions include 24 high performance sockets, 1 90-tooth soft grip ratchet, and 4 Wobble Plus extension bars. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets, ratchet, and extensions. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. 6-point WaveDrive socket design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Wobble Plus extension bars let you reach and turn fasteners that can only be reached at an angle up to 15 degrees. 90-tooth low-profile dual-direction soft grip ratchet is essential in working in narrow spots. 29-piece set includes 12 3/8 in. drive 6-point shallow chrome sockets: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 12 3/8 in. drive 6-point deep chrome sockets: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 4 3/8 in. Wobble Plus extension bars: 1-3/4, 3, 6, 12 in., and 1 3/8 in. drive 90-tooth soft grip ratchet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- PANELLIFT Drywall Lift, 14.5 ft., 200 lb. Capacity (439)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 4 to 15 mm, with Extension and Ratchet, 34-Piece (CP12110-34M-SET)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- Capri Tools Sockets & Ratchets