Shop All Bit Sockets
Capri Tools
3/8 in Drive Long 9 mm Hex Bit Socket
Mfr # 3-0610
Zoro # G600017245
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 3-0610
- Zoro # G600017245
- UPC # 886352306102
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 3/8 in. drive, long 9 mm hex bit socket (2-3/4 in. long bit).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #86 (30201050)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2719-20, 48-11-1820)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- CAPRI TOOLS 1/4 in Drive T30 Star Bit Socket (3-0227)
- CAPRI TOOLS 1/2 in Drive Long T60 Star Bit Socket (3-0604)
- CAPRI TOOLS 1/4 in Drive T8 Star Bit Socket (3-0220)
- CAPRI TOOLS 12 mm M12 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30094)
- CAPRI TOOLS 3/8 in Drive Long 7 mm Hex Bit Socket (3-0608)
- CAPRI TOOLS 1/4 in Drive Long 3/16 in Hex Bit Socket (3-0614)
- TENG TOOLS 6mm 3/8 Inch Drive Metric Extra Long Ball End Hex Bit Chrome Vanadium Socket (M381506BL-C)
- Capri Tools Bit Sockets