Shop All Universal Sockets
Capri Tools
3/8 in Drive 9 mm Universal Impact Socket
Mfr # 5-3309
Zoro # G000017234
product price: $10.15
/ea
$10.15
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
- Brand Capri Tools
- MFR # 5-3309
- Zoro # G000017234
- UPC # 886352533096
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 3/8 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
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
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- IDEAL Combination Stripping & Crimping Tool (30-428)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- CAPRI TOOLS 1/2 in Drive 3/4 in Universal Impact Socket (5-5355)
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- CAPRI TOOLS 3/8 in Drive 1/2 in Universal Impact Socket (5-3353)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- KO-KEN Universal Socket 17mm 6 Point 54.5mm 3/8 Sq. Drive (3440M-17)
- Capri Tools Sockets & Ratchets