Shop All Impact Sockets
Capri Tools
3/8 in Drive 8 mm 6-Point Metric Deep Impact Socket
Mfr # 5-3208
Zoro # G000017012
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
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
- Brand Capri Tools
- MFR # 5-3208
- Zoro # G000017012
- UPC # 886352532082
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single deep length, 3/8 in. drive, 8 mm size socket.
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
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KIPP Axial Joint Similar To DIN 71802 M10 Stainless Steel 1.4305, Comp:Ptfe (K0715.116)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Deep Impact Socket (CP51211)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Impact Socket (5-3213)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Deep Impact Socket (5-5220)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Deep Impact Socket (CP51204.5)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (8942)
- Capri Tools Sockets & Ratchets