Shop All Sockets
Capri Tools
3/8 in Drive 7/8 in 6-Point SAE Deep Socket
Mfr # 1-2389
Zoro # G300017040
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 1-2389
- Zoro # G300017040
- UPC # 886352123891
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 7/8 in. size deep socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 19/64 (C71019)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- CAPRI TOOLS 20 mm Shallow Socket, 3/8-Inch Drive, 6-Point, Metric (CP12344)
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- CAPRI TOOLS 1/2 in Drive E18 External Star Socket (3-0275)
- CAPRI TOOLS 3/8 in Drive 3/4 in 12-Point SAE Deep Socket (CP16386)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Socket (1-2337)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5022H)
- Capri Tools Sockets