Shop All Bit Sockets
Capri Tools
3/8 in Drive 7 mm Hex Bit Socket
Mfr # 3-0538
Zoro # G400017339
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 3-0538
- Zoro # G400017339
- UPC # 886352305389
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 3/8 in. drive, 7 mm hex bit socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 15 pcs (J74214)
- FISKARS Garden Tranplanter Big Grip (370740)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- CAPRI TOOLS 1/4 in Drive Long T6 Star Bit Socket (3-0590)
- CAPRI TOOLS 1/2 in Drive 19 mm Hex Bit Socket (3-0546)
- CAPRI TOOLS 1/4 in Drive 7/32 in Hex Bit Socket (3-0551)
- CAPRI TOOLS 1/4 in Drive Long 4 mm Hex Bit Socket (3-0605)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- Capri Tools Bit Sockets