Shop All Sockets
Capri Tools
3/8 in Drive 3/4 in 6-Point SAE Deep Socket
Mfr # 1-2387
Zoro # G900017075
$13.25
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
- Brand Capri Tools
- MFR # 1-2387
- Zoro # G900017075
- UPC # 886352123877
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 3/4 in. size deep socket.
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
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- WESTWARD Wood Chisel Set, 9 PC (4YR17)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, Metric (CP50300-38MT)
- CAPRI TOOLS 3/8 in Drive 11 mm 12-Point Metric Deep Socket (CP16363)
- CAPRI TOOLS 1/4 in Drive 6 mm 6-Point Metric Deep Socket (1-2168)
- CAPRI TOOLS 3/8 in Drive 13 mm 12-Point Metric Shallow Socket (CP16335)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, SAE (CP50300-38ST)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- Capri Tools Sockets