Shop All Impact Sockets
Capri Tools
3/8 in. Drive 21 mm Semi-Deep Impact Socket
Mfr # CP53121
Zoro # G001967286
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP53121
- Zoro # G001967286
- UPC # 886352531214
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Trusted by professionals, the Capri Tools high performance sockets are what you need for the job at hand. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 21 mm size socket. Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single semi-deep length, 3/8 in. drive, 21 mm size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Phillips #1 Round (XST1010N)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Shallow Impact Socket (5-5060)
- CAPRI TOOLS 1/4 in Drive 6 mm 6-Point Metric Shallow Impact Socket (CP51006)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- CAPRI TOOLS 3/8 in Drive 7/8 in 6-Point SAE Shallow Impact Socket (5-3059)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Deep Impact Socket (5-3216)
- CAPRI TOOLS 3/8 in Drive 11/16 in 6-Point SAE Deep Impact Socket (5-3256)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- Capri Tools Sockets & Ratchets