Shop All Socket Sets
Capri Tools
3/8 in Drive 12-Point Shallow and Deep Socket Set, Metric, 29 pcs
Mfr # CP16300
Zoro # G000016916
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP16300
- Zoro # G000016916
- UPC # 886352163002
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The 12-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Organized in an impact-resistant tool case, the 29-piece set includes (12) 3/8 in. drive 12-point deep sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, (12) 3/8 in. drive 12-point shallow sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, (1) 3/8 in. drive low profile 72-tooth ratchet, (1) 3 in. extension bar, (1) 6 in. extension bar, (1) 10 in. extension bar with t-bar adapter, and (1) universal joint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 4" (16275)
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 4 to 15 mm, with Extension and Ratchet, 34-Piece (CP12110-34M-SET)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- Capri Tools Sockets & Ratchets