Shop All Universal Sockets
Capri Tools
3/8 in Drive 11/16 in Universal Impact Socket
Mfr # 5-3356
Zoro # G300016883
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 5-3356
- Zoro # G300016883
- UPC # 886352533560
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 3/8 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- OSG Spiral Point Tap, Plug 2 Flutes (1205601)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- MILWAUKEE TOOL 3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1201)
- CAPRI TOOLS 3/8 in Drive 16 mm Universal Impact Socket (5-3316)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- CAPRI TOOLS 1/4 in Drive 7/16 in Universal Socket (1-2195)
- CAPRI TOOLS 3/8 in Drive 8 mm Universal Impact Socket (5-3308)
- CAPRI TOOLS 1/2 in Drive 20 mm Universal Impact Socket (5-5320)
- CAPRI TOOLS 1/2 in Drive 13/16 in Universal Impact Socket (5-5356)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- Capri Tools Universal Sockets