Shop All Sockets
Capri Tools
3/8 in Drive 11/16 in 6-Point SAE Deep Socket
Mfr # 1-2386
Zoro # G600017023
product price: $10.29
/ea
$10.29
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
- Brand Capri Tools
- MFR # 1-2386
- Zoro # G600017023
- UPC # 886352123860
- Country of Origin Taiwan, Province of China
- Category Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own SmartKrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 11/16 in. size deep socket.
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
- CRESCENT 3/8" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 8-1/2" (CRW7)
- MAKITA Customizable Foam Insert for Interlocking Cases (T-02571)
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- BON TOOL Bon 12-106 Threaded Handle, 1 3/4" Aluminum, 8 Foot (12-106)
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Deep Socket (1-2180)
- CAPRI TOOLS 1/4 in Drive 11 mm 12-Point Metric Shallow Socket (CP16148)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Deep Socket (1-2370)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- CAPRI TOOLS 1/4" Drive, 4.5 mm Metric Socket (CP16177)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- Capri Tools Sockets & Ratchets