Shop All Impact Sockets
Capri Tools
3/8 in Drive 1 in 6-Point SAE Shallow Impact Socket
Mfr # 5-3061
Zoro # G000016831
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 5-3061
- Zoro # G000016831
- UPC # 886352530613
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single shallow length, 3/8 in. drive, 1 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (S16S MVUNR3)
- WESTWARD 3/8" Drive Impact Socket Set, Metric, 12 pcs (4YP61)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- CAPRI TOOLS 3/8 in. Drive 21 mm Semi-Deep Impact Socket (CP53121)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-5252)
- CAPRI TOOLS 11/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE (CP53457)
- CAPRI TOOLS 1/2 in Drive 14 mm 6-Point Metric Shallow Impact Socket (5-5014)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- Capri Tools Impact Sockets