Shop All Sockets
Capri Tools
38 Drive Socket Holder Clip for Socket Rails, 15PK
Mfr # CP50200-38CL-15PK
Zoro # G907786790
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Size 3/8"
- Length 6
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP50200-38CL-15PK
- Zoro # G907786790
- UPC # 886352502177
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/8" |
Length | 6 |
Width | 4 |
Details
Item | Socket Rail |
Description
The Capri Tools Socket Holder Clips are perfect for keeping your sockets neatly organized They are compatible with Capri Tools Aluminum Socket Rails These socket clips are available in three sizes 14 in, 38 in, and 12 in drive All three sizes can fit on the same socket rail, letting you mix and match any way you like Each socket clip has a springloaded ball detent which not only holds sockets securely, but also release them easily when you need them This socket clip pack comes with 15 38 in socket clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- MILWAUKEE TOOL FASTBACK Camo Folding Knife (48-22-1524)
- CAPRI TOOLS 3/8 in Drive E14 External Star Socket (3-0212)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- CAPRI TOOLS 1/4 in Drive 1/2 in 12-Point SAE Deep Socket (CP16186)
- CAPRI TOOLS 3/8 in Drive 12 mm 6-Point Metric Shallow Socket (1-2336)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- Capri Tools Sockets & Ratchets