Shop All Sockets
Capri Tools
38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs
Mfr # CP12320-15MS
Zoro # G707786778
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Width 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP12320-15MS
- Zoro # G707786778
- UPC # 886352123112
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Width | 2.1 |
Length | 14.25 |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Number of Pieces | 15 |
Item | Socket Set |
Description
The Capri Tools 38 in Drive Shallow Chrome Socket Set is a collection of most frequently used 38 in drive shallow chrome sockets in metric sizes We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards 15piece set 38 in drive shallow chrome sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Coax Cable Installation Kit with Zipper Pouch (VDV026-211)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- CAPRI TOOLS 1/4 in Drive 7/16 in 6-Point SAE Deep Socket (1-2185)
- CAPRI TOOLS 1/4 in Drive 9/32 in 6-Point SAE Shallow Socket (1-2157)
- CAPRI TOOLS External Star Socket Set, 13 pcs (30500-13ET)
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- Capri Tools Sockets