Shop All Sockets
Capri Tools
38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs
Mfr # CP12320-30MSD
Zoro # G107786835
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Number of Pieces 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP12320-30MSD
- Zoro # G107786835
- UPC # 886352123136
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Width | 6 |
Length | 14 |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Number of Pieces | 30 |
Item | Socket Set |
Description
The Capri Tools 38 in Drive Shallow and Deep Chrome Socket Set is a collection of most frequently used 38 in drive shallow and deep chrome sockets in metric sizes We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 6point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage Meets and exceeds ASME B107110 standards 30piece set includes 15 38 in drive shallow chrome sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm, and 15 38 in drive deep chrome sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 5/8 (C20661)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4" (09717)
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- CAPRI TOOLS 1/4 in Drive 11 mm 12-Point Metric Shallow Socket (CP16148)
- CAPRI TOOLS 3/8 in Drive 15 mm 12-Point Metric Deep Socket (CP16367)
- CAPRI TOOLS 3/8 in Drive 7/8 in 12-Point SAE Deep Socket (CP16388)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- CAPRI TOOLS 1/4 in Drive 12 mm 6-Point Metric Shallow Socket (1-2150)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Deep Socket (1-2167)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- Capri Tools Sockets & Ratchets