Shop All Sockets
Capri Tools
38 Drive 12Point Shallow and Deep Socket Set, SAE, 14 to 78, 22Pcs
Mfr # CP16301-22SSD
Zoro # G907786806
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Width 5.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP16301-22SSD
- Zoro # G907786806
- UPC # 886352163040
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Width | 5.14 |
Length | 12 |
Details
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Item | Socket Set |
Number of Pieces | 22 |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage 22piece set includes 11 38 in drive 12point deep sockets 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78 in, 11 38 in drive 12point shallow sockets 14, 516, 38, 716, 12, 916, 58, 1116, 34, 1316, 78 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- LOGRITE TOOLS LogRite Hookaroons (HR036)
- CAPRI TOOLS 1/4 in Drive 3/8 in 6-Point SAE Deep Socket (1-2184)
- CAPRI TOOLS 38 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-38CL-15PK)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Socket (1-2337)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Socket (1-2340)
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- Capri Tools Sockets